16 x 16 in. Drop-in and Stainless Steel Undermount Metal Bar Sink in Satin Stainless Steel
Builder's Series 16 x 16 in. Drop-in and Stainless Steel Undermount Metal Bar Sink in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Beautifully hand-crafted with a durable finish
- Constructed of T-304 grade stainless steel – Builders Series 18 gauge
- Designed for drop-in or undermount installation
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Builder's Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Length:
- 16
- Material:
- Copper
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 14 in x 14 in
- Sink Depth:
- 7
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 16 in
- Width:
- 16