16 x 16 in. Drop-in and Undermount Metal Bar Sink in Satin Unlacquered Brass
Builder's Series 16 x 16 in. Drop-in and Undermount Metal Bar Sink in Satin Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Beautifully hand-crafted with a durable finish
- Constructed of brass – Builders Series 18 gauge
- Designed for drop-in or undermount installation
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Builder's Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Unlacquered Brass
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Brass
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Depth:
- 7 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 16 in
- Width:
- 16 in