This product requires certification to purchase.

16-1/2 in. Dual Mount Round Bathroom Sink in Dark Bronze

Linkasink

Builder's Series 16-1/2 in. Dual Mount Round Bathroom Sink in Dark Bronze

  • Fast #
  • Part #LBLD10435DB
  • Item #7887353
  • Manufacturer Part #BLD104-3.5 DB
5 out of 5 Customer Rating
Brand image
Linkasink

Builder's Series 16-1/2 in. Dual Mount Round Bathroom Sink in Dark Bronze

  • Fast #
  • Part #LBLD10435DB
  • Item #7887353
  • Manufacturer Part #BLD104-3.5 DB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Builder's Series
Color Finish Category:
Brass Tones
Color Finish Name:
Dark Bronze
Drain Opening:
3-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
16-1/2 in
NSF Certified:
No
Number of Bowls:
1
Overflow Included:
No
Pedestal Only:
No
Shape:
Round
Sink Depth:
7 in
Sink Installation Type:
Drop-in, Undermount
Sink Size Range:
Less than 20 in
Vessel Only:
No
Width:
7 in