This product requires certification to purchase.

20-1/4 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

Linkasink

Builder's Series 20-1/4 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #LBLD107PS
  • Item #7113285
  • Manufacturer Part #BLD107 PS
3.4 out of 5 Customer Rating
Brand image
Linkasink

Builder's Series 20-1/4 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #LBLD107PS
  • Item #7113285
  • Manufacturer Part #BLD107 PS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Beautifully hand-crafted with a durable finish
  • Constructed of T-304 grade stainless steel – Builders Series 18 gauge
  • Designed for drop-in or undermount installation
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Builder's Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Drain Location:
Center
Drain Opening:
1-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
20-1/4 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
18-1/8 in x 12-1/8 in x 4-1/2 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Width:
14-1/4 in