This product requires certification to purchase.

Stainless Steel Grate and Spoke in Satin Black

Linkasink

Decorative Stainless Steel Grate and Spoke in Satin Black

  • Fast #
  • Part #LGC002BCS
  • Item #8846903
  • Manufacturer Part #GC002 BCS
5 out of 5 Customer Rating
Brand image
Linkasink

Decorative Stainless Steel Grate and Spoke in Satin Black

  • Fast #
  • Part #LGC002BCS
  • Item #8846903
  • Manufacturer Part #GC002 BCS
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Decorative
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Drain Component Type:
Grate
Drain Type:
Bathroom Sink Drain
Length:
16-1/4 in
Material:
Stainless Steel