This product requires certification to purchase.

Stainless Steel Square Grate in Polished Stainless Steel

Linkasink

Decorative Stainless Steel Square Grate in Polished Stainless Steel

  • Fast #
  • Part #LGC001PS
  • Item #8011254
  • Manufacturer Part #GC001 PS
3.8 out of 5 Customer Rating
Brand image
Linkasink

Decorative Stainless Steel Square Grate in Polished Stainless Steel

  • Fast #
  • Part #LGC001PS
  • Item #8011254
  • Manufacturer Part #GC001 PS
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Decorative
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Length:
16-1/4
Material:
Stainless Steel