30 in. Floor Mount Vanity in Black with Satin Brass
Divergence 30 in. Floor Mount Vanity in Black with Satin Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Divergence
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22 in
- GSA Approved:
- No
- Height:
- 33-1/2 in
- IAPMO Listed:
- No
- Material:
- Wood
- NSF Certified:
- No
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in