20-3/4 x 14-3/4 in. Square Dual Mount Bathroom Sink in White

You last purchased this on
 
Linkasink

20-3/4 x 14-3/4 in. Square Dual Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

20-3/4 x 14-3/4 in. Square Dual Mount Bathroom Sink in White

  • Fast #
  • Part #LMI02W
  • Item #5127255
  • Manufacturer Part #MI02 W
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
20-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Shape:
Square
Sink Bowl Size:
18-1/4 in x 12-1/4 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Marble
Sink Size Range:
Less than 20 in
Width:
14-3/4 in