24 in. Floor Mount Vanity in White with Polished Brass
Frame 24 in. Floor Mount Vanity in White with Polished Brass
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Frame
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22
- GSA Approved:
- No
- Height:
- 33-1/2
- IAPMO Listed:
- No
- Material:
- Cast Bronze, Wood, Metal
- NSF Certified:
- No
- Number of Doors:
- 1
- Vanity Top Shape:
- Rectangle
- Width:
- 24