36 in. Floor Mount Vanity in Black with Polished Brass
Frame 36 in. Floor Mount Vanity in Black with Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" plywood construction
- Gloss finish
- Decorative cast bronze metal grat
- 3 way adjustable European soft close hinges
- Multiple leg height options
- Adjustable interior shelf
- Full 3/4" finished back
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Frame
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22 in
- GSA Approved:
- No
- Height:
- 33-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Bronze, Plywood
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Shelves:
- 1
- Product Type:
- Vanity
- Vanity Top Shape:
- Rectangle
- Width:
- 36 in