16 x 16 in. No Hole Drop-in and Undermount Stainless Steel Bar Sink in Polished Nickel
Hammered Metals 16 x 16 in. No Hole Drop-in and Undermount Stainless Steel Bar Sink in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Hammered Metals
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Gauge (metal):
- 14 ga
- IAPMO Listed:
- No
- Length:
- 16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 14 in x 14 in x 7 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 16 in
- Width:
- 16 in