This product requires certification to purchase.

Drop-in and Undermount Bathroom Sink in Dark Bronze

Linkasink

Hammered Metals Drop-in and Undermount Bathroom Sink in Dark Bronze

  • Fast #
  • Part #LC052DB
  • Item #7887609
  • Manufacturer Part #C052 DB
3.2 out of 5 Customer Rating
Brand image
Linkasink

Hammered Metals Drop-in and Undermount Bathroom Sink in Dark Bronze

  • Fast #
  • Part #LC052DB
  • Item #7887609
  • Manufacturer Part #C052 DB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Hammered Metals
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
21 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18 in x 12 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
Width:
14 in