21 in. Undermount Rectangular Concrete Bathroom Sink in Black
Henry 21 in. Undermount Rectangular Concrete Bathroom Sink in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concrete sloped sink
- Decorative grate options
- Drop-in or undermount
- OD: 21" x 15" x 5.75" | ID: 18" x 12"
- 1.5" drain opening
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Henry
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Opening:
- 1-1/2 in
- Length:
- 21 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in x 5-1/2 in
- Sink Depth:
- 5-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Concrete
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 15 in