21 in. Dual Mount Rectangular Concrete Bathroom Sink in Grey
Henry 21 in. Dual Mount Rectangular Concrete Bathroom Sink in Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rectangular Concrete
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Henry
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- Height:
- 5-3/4
- IAPMO Listed:
- No
- Length:
- 21
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in
- Sink Depth:
- 5-3/4
- Sink Installation Type:
- Undermount, Drop-in
- Sink Material:
- Concrete
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 15