This product requires certification to purchase.

16-1/2 in. Drop-in or Vessel Mount Round Marble Bathroom Sink in White

Linkasink

Inlay 16-1/2 in. Drop-in or Vessel Mount Round Marble Bathroom Sink in White

  • Fast #
  • Part #LMI11W
  • Item #7887038
  • Manufacturer Part #MI11 W
5 out of 5 Customer Rating
Brand image
Linkasink

Inlay 16-1/2 in. Drop-in or Vessel Mount Round Marble Bathroom Sink in White

  • Fast #
  • Part #LMI11W
  • Item #7887038
  • Manufacturer Part #MI11 W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Inlay
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
5-1/2 in
IAPMO Listed:
No
Length:
16-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
13-1/2 in x 13-1/2 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Marble
Sink Size Range:
Less than 20 in
Vessel Only:
No
Width:
16-1/2 in