17-1/2 x 17-1/2 in. No Hole Drop-in and Undermount Marble Bar Sink in White Marble
Inlay 17-1/2 x 17-1/2 in. No Hole Drop-in and Undermount Marble Bar Sink in White Marble
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Floral
- Square
- White marble
- Mother of pearl inlay
- Undermount
- OD: 17.5" x 17.5" x 8" | ID: 13.5" x 13.5"
- 1.5" drain opening
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Collection:
- Inlay
- Color Finish Category:
- Whites
- Color Finish Name:
- White Marble
- Drain Location:
- Center
- Drain Opening:
- 1-1/2
- IAPMO Listed:
- No
- Length:
- 17-1/2
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 13-1/2 in x 13-1/2 in x 7-1/2 in
- Sink Depth:
- 8
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Marble
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/2 in x 17-1/2 in
- Width:
- 17-1/2