20-3/4 in. Undermount Rectangular Marble Bathroom Sink in White
Inlay 20-3/4 in. Undermount Rectangular Marble Bathroom Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Inlay
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/4 in x 14-3/4 in x 5-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Marble
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 14-3/4 in