This product requires certification to purchase.

21 in. Undermount Rectangular Bathroom Sink in White Glaze

Linkasink

Lois 21 in. Undermount Rectangular Bathroom Sink in White Glaze

  • Fast #
  • Part #LP011W
  • Item #10151325
  • Manufacturer Part #P011 W
3.3 out of 5 Customer Rating
Brand image
Linkasink

Lois 21 in. Undermount Rectangular Bathroom Sink in White Glaze

  • Fast #
  • Part #LP011W
  • Item #10151325
  • Manufacturer Part #P011 W
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Collection:
Lois
Color Finish Category:
Whites
Color Finish Name:
White Glaze
Height:
8-1/2
Length:
20-1/2
Sink Installation Type:
Undermount
Sink Size Range:
20 in - 25.99 in
Type:
LP011W
Width:
14-1/2