This product requires certification to purchase.

30 in. Floor Mount Vanity in Black with Polished Brass

Linkasink

Mother Of Pearl 30 in. Floor Mount Vanity in Black with Polished Brass

  • Fast #
  • Part #LVAN30B006PB
  • Item #8158182
  • Manufacturer Part #VAN30B-006-PB
4 out of 5 Customer Rating
Brand image
Linkasink

Mother Of Pearl 30 in. Floor Mount Vanity in Black with Polished Brass

  • Fast #
  • Part #LVAN30B006PB
  • Item #8158182
  • Manufacturer Part #VAN30B-006-PB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hand applied mother of pear
  • 1" plywood construction
  • Gloss finish
  • Full 3/4" finished back
  • Adjustable interior shelf
  • 3 way adjustable European soft close hinges
  • Multiple leg height options
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Mother Of Pearl
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
22 in
GSA Approved:
No
Height:
33-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF Certified:
No
Number of Doors:
2
Vanity Top Shape:
Rectangle
Width:
30 in