This product requires certification to purchase.

30 in. Floor Mount Vanity in White with Polished Nickel

Linkasink

Mother Of Pearl 30 in. Floor Mount Vanity in White with Polished Nickel

  • Fast #
  • Part #LVAN30W004PN
  • Item #8158230
  • Manufacturer Part #VAN30W-004-PN
3.4 out of 5 Customer Rating
Brand image
Linkasink

Mother Of Pearl 30 in. Floor Mount Vanity in White with Polished Nickel

  • Fast #
  • Part #LVAN30W004PN
  • Item #8158230
  • Manufacturer Part #VAN30W-004-PN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Hand applied mother of pear
  • 1" plywood construction
  • Gloss finish
  • Full 3/4" finished back
  • Adjustable interior shelf
  • 3 way adjustable European soft close hinges
  • Multiple leg height options
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Mother Of Pearl
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22
GSA Approved:
No
Height:
33-1/2
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF Certified:
No
Number of Doors:
2
Vanity Top Shape:
Rectangle
Width:
30