30 in. Floor Mount Vanity in White with Satin Brass
Mother Of Pearl 30 in. Floor Mount Vanity in White with Satin Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Mother Of Pearl
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Satin Brass
- Depth:
- 22 in
- GSA Approved:
- No
- Height:
- 33-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plywood
- NSF Certified:
- No
- Number of Doors:
- 2
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in