18-5/8 in. Vessel Mount Rectangular Concrete Bathroom Sink in Black
Phoebe 18-5/8 in. Vessel Mount Rectangular Concrete Bathroom Sink in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concrete rectangular sink
- Vessel
- 18.625" x 13.125" x 4.75" outside dimensions
- 17.625" x 12.125" inside dimensions
- 1.5" drain opening
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Phoebe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Opening:
- 1-1/2 in
- Length:
- 18-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-5/8 in x 12-1/8 in x 4-1/2 in
- Sink Depth:
- 4-3/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Concrete
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 13-1/8 in