This product requires certification to purchase.

Pop-up Drain with Horizontal Lift Rod in Antique Bronze

Linkasink

Pop-up Drain with Horizontal Lift Rod in Antique Bronze

  • Fast #
  • Part #LD006AB
  • Item #7887569
  • Manufacturer Part #D006 AB
5 out of 5 Customer Rating
Brand image
Linkasink

Pop-up Drain with Horizontal Lift Rod in Antique Bronze

  • Fast #
  • Part #LD006AB
  • Item #7887569
  • Manufacturer Part #D006 AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
No
ASME:
No
CSA Certified:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Drain Body Material:
Brass
IAPMO Listed:
No
Product Type:
Drain