20 in. Vessel Mount Rectangular Concrete Bathroom Sink in Grey
Rider 20 in. Vessel Mount Rectangular Concrete Bathroom Sink in Grey
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concrete rectangular sloped sink
- Vessel or undermount
- 20" x 14" x 5" outside dimensions
- 18" x 12" inside dimensions
- 1.5" drain opening
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Rider
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Opening:
- 1-1/2 in
- Length:
- 20 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in x 4-3/4 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Concrete
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- Width:
- 14 in