18 in. Undermount Rectangular Glass Bathroom Sink in White/Brass
River 18 in. Undermount Rectangular Glass Bathroom Sink in White/Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Artisan glass with metal leaf accent
- Undermount
- Size A | sm. rectangular | OD: 18" x 12" x 4" | ID: 15.5" x 10"
- 1.5" drain opening
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- River
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Brass
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/2 in x 10 in x 3-3/4 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- Width:
- 12 in