This product requires certification to purchase.

Stainless Steel 1 Bowl Undermount Kitchen Sink in Stainless Steel

Linkasink

Stainless Steel 1 Bowl Undermount Kitchen Sink in Stainless Steel

  • Fast #
  • Part #LV031UM
  • Item #8626168
  • Manufacturer Part #V031 UM
4.4 out of 5 Customer Rating
Brand image
Linkasink

Stainless Steel 1 Bowl Undermount Kitchen Sink in Stainless Steel

  • Fast #
  • Part #LV031UM
  • Item #8626168
  • Manufacturer Part #V031 UM
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular Mosaic
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
25-1/2 in
Faucet Included:
No
Gauge (metal):
14 ga
Length:
30 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
25-1/2 in x 15 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
30 in x 20 in x 10 in