Stardust Fish Drain in Satin Nickel
Stardust Fish Drain in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- No
- ASME:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Body Material:
- Brass
- IAPMO Listed:
- No
- Product Type:
- Drain