21-3/4 in. Dual Mount Rectangular Bronze Bathroom Sink in Satin Unlacquered Brass
Tiffany 21-3/4 in. Dual Mount Rectangular Bronze Bathroom Sink in Satin Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rectangular
- Smooth metal with grate options
- Drop-in | undermount
- OD: 21.75" x 15.25 x 6.5" | ID: 19.75" x 13.25"
- 1.5" drain opening
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tiffany
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Unlacquered Brass
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- No
- Length:
- 21-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-3/4 in x 13-1/4 in x 6 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Bronze
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 15-1/4 in