24 in. Floor Mount Vanity in Black with Polished Brass
Tuxedo 24 in. Floor Mount Vanity in Black with Polished Brass
Product Details
Product Details
- Door detail raised center stripe
- 1" plywood construction
- Gloss finish
- Full 3/4" finished back
- Adjustable interior shelf
- 3 way adjustable European soft close hinges
- Multiple leg height options
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tuxedo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22
- GSA Approved:
- No
- Height:
- 33-1/2
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plywood
- NSF Certified:
- No
- Number of Doors:
- 1
- Vanity Top Shape:
- Rectangle
- Width:
- 24