This product requires certification to purchase.

14-1/2 in. Smoke Tester

LiquiSmoke™ 14-1/2 in. Smoke Tester

  • Fast #
  • Part #HSMK18LS
  • Item #4933278
  • Manufacturer Part #HSMK18LS
3.3 out of 5 Customer Rating
Brand image

LiquiSmoke™ 14-1/2 in. Smoke Tester

  • Fast #
  • Part #HSMK18LS
  • Item #4933278
  • Manufacturer Part #HSMK18LS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blowers available for LiquiSmoke™ or smoke candles
  • The liquid smoke blowers are a cost effective way of smoke testing
  • One gallon of liquid smoke can last up to an hour
  • A solid 1 piece aluminum axial flow impeller for maximum air displacement at high static pressures and a solid steel shroud to protect the impeller and ensure long-lasting durability
  • Requires no more energy to power than two arms
  • Durable 30 in base with a heavy duty neoprene seal.
  • Requires Certification

Specifications

Collection:
LiquiSmoke™
Diameter:
30 in
Height:
14-1/2 in
Horsepower:
5 hp
Material:
Aluminum, Steel