This product requires certification to purchase.

1-1/4 in. Tube Support

Litchfield International

1-1/4 in. Tube Support

  • Fast #
  • Part #LH8836LOK
  • Item #4819684
  • Manufacturer Part #H88.36-LOK
4.7 out of 5 Customer Rating
Brand image
Litchfield International

1-1/4 in. Tube Support

  • Fast #
  • Part #LH8836LOK
  • Item #4819684
  • Manufacturer Part #H88.36-LOK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Auto-locking pipe, conduit, and tube support and hanger
  • Corrosion resistant
  • Non-magnetic
  • Indoor and outdoor applications
  • Made in the USA
  • Must purchase in package quantities
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Outside:
1 in
EMT Size:
1.25
Fits Pipe Size:
1-1/4 in
Material:
Plastic
Material Type:
Nylon 66
Product Type:
Tube Support
Width:
1-33/50 in