1/4 in. Stainless Steel Flange
1/4 in. Stainless Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Made in the USA
- Must purchase in package quantities
- For use with HangerLok® clamp and strut system
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel