3/8 in. Plastic Tube Support
3/8 in. Plastic Tube Support
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Auto-locking pipe, conduit, and tube support and hanger
- Corrosion resistant
- Non-magnetic
- Indoor and outdoor applications
- Made in the USA
- Must purchase in package quantities
Documents
Specifications
- Fits Pipe Size:
- 3/8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Tube Support