3/8 in. Stainless Steel Flange
3/8 in. Stainless Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- For use with HangerLok® clamp and strut system
- Made in the USA
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Material:
- Stainless Steel