This product requires certification to purchase.

3/8 in. Tap on Pipe Stainless Steel Flange

Litchfield International

3/8 in. Tap on Pipe Stainless Steel Flange

  • Fast #
  • Part #LLT10138
  • Item #4819683
  • Manufacturer Part #LT101-3/8
3.6 out of 5 Customer Rating
Brand image
Litchfield International

3/8 in. Tap on Pipe Stainless Steel Flange

  • Fast #
  • Part #LLT10138
  • Item #4819683
  • Manufacturer Part #LT101-3/8
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • For use with HangerLok® clamp and strut system
  • Made in the USA
  • Must purchase in package quantities
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
No
Material
Stainless Steel