Plastic and Stainless Steel Grey Strut Pipe Clamp
Plastic and Stainless Steel Grey Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Permits anchoring support to strut in shop or on the ground without cutting into the strut
- Corrosion resistant
- Non-magnetic
- Screw included
- Made in the USA
- Must purchase in package quantities
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 2 in
- Height:
- 23-33/100
- Length:
- 41-11/40
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Product Type:
- Strut
- Width:
- 41-11/40