6 in. 1-Light 60W Outdoor Ceiling Fixture in White
6 in. 1-Light 60W Outdoor Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 324-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plastic globe ceiling fixture
- UL listed for damp locations
- Non-corrosive polymer design
-
Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- ETL Listed:
- No
- Glass Type:
- White Polycarbonate
- Height:
- 8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 896753005085
- Volts:
- 120V
- Watts:
- 60 W