1 Light 150 Watt Ceiling Mount Vapor Utility Light
1 Light 150 Watt Ceiling Mount Vapor Utility Light
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ceiling Mount
- Heavy duty glass globe
- Die-cast aluminum housing
Specifications
- Application:
- Commercial
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- UPC:
- 745973817704