1 Light 150 Watt Wall Mount Vapor Utility Light
1 Light 150 Watt Wall Mount Vapor Utility Light
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vapor tight construction
- Wall Mount
- Heavy duty prismatic glass globe
Documents
Specifications
- Application:
- Commercial
- CSA Certified:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Dimmable:
- No
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 745973817681
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 7-1/4 in