10.4W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
10.4W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Provides general illumination in commercial and residential applications. Ideal for use in closets, hallways, pantries, corridors, utility areas and more
- Features a white acrylic diffuser with either a pull chain or passive infrared (PIR) sensor for easy on/off operation
- The PIR sensor activates when motion is detected. After 30 seconds of no motion, the fixture automatically turns off. Pull chain option is supplied with an optional 31in pull string
- Easily installs in minutes and can be mounted to walls or ceilings. All mounting hardware included for mounting to a standard round, octagon, or horizontal rectangle junction box
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Average Life:
- 50000
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Color Temperature:
- 4000
- Depth:
- 1-5/8
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 4-1/4
- Installation Type:
- Ceiling Mount, Wall Mount, Flush Mount
- Length:
- 1-31/50
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 575
- Lumens per Watt:
- 55
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 745971128925
- Volts:
- 120V
- Watts:
- 10
- Width:
- 6-63/100