This product requires certification to purchase.

10.5W 638 Lumens 3000K LED Bullet Flood Light

Lithonia Lighting

10.5W 638 Lumens 3000K LED Bullet Flood Light

  • Fast #
  • Part #LOLBS830KDDBM6
  • Item #4738137
  • Manufacturer Part #OLBS 8 30K DDB M6
4 out of 5 Customer Rating
Brand image
Lithonia Lighting

10.5W 638 Lumens 3000K LED Bullet Flood Light

  • Fast #
  • Part #LOLBS830KDDBM6
  • Item #4738137
  • Manufacturer Part #OLBS 8 30K DDB M6
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • LED bullet floodlight is a long-lasting energy-efficient landscape flood light
  • Ideal for many commercial and residential outdoor applications
  • This LED light provides low maintenance service with no bulbs to change
  • Requires Certification

Documents


Specifications

Application:
Outdoor
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
8-3/8 in
Installation Type:
Floor Mount
Length:
3-15/16 in
Light Bulb Type:
Integrated LED
Lumens:
638
Material:
Die Cast Aluminum
Number Of Hours:
100000 h
Number of Lights:
4
Power Source:
Electric
UL Listed:
Yes
UPC:
820476007576
Volts:
120/277V
Watts:
11.2 W
Weight:
2.28 lb
Width:
2-1/2 in