12-1/2 in. 9W LED Wall Sconce in Dark Bronze
12-1/2 in. 9W LED Wall Sconce in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides years of maintenance-free general illumination for residential and commercial outdoor applications
- Ideal for yards, driveways, patios, loading areas and warehouses
- This LED light provides low maintenance service with no bulbs to change
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Polycarbonate Lens
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8-22/25 in
- Light Bulb Type:
- Integrated LED
- Lumens:
- 513
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 8
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 753573525059
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 8-22/25 in