This product requires certification to purchase.

12-1/4 in. 1-Light Under-Counter Light

Lithonia Lighting

12-1/4 in. 1-Light Under-Counter Light

  • Fast #
  • Part #LUC12E120LPSWRM6
  • Item #4861441
  • Manufacturer Part #UC 12E 120 LP SWR M6
4.5 out of 5 Customer Rating
Brand image
Lithonia Lighting

12-1/4 in. 1-Light Under-Counter Light

  • Fast #
  • Part #LUC12E120LPSWRM6
  • Item #4861441
  • Manufacturer Part #UC 12E 120 LP SWR M6
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hinged, removable channel cover allows hands-free wiring and quick installation
  • Snap-fit channel cover attachment
  • Rocker switch
  • Direct wire
  • Requires Certification

Specifications

Application:
Indoor, Residential
Ballast Type:
Electronic
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Glass Type:
Acrylic Lens
Height:
2-3/4 in
Installation Type:
Surface Mount
Length:
12-1/4 in
Light Bulb Shape Code:
T5
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lighting Direction:
Down Lighting
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
Yes
UPC:
745977103582
Volts:
120V
Watts:
8 W
Weight:
15.03 lb
Width:
7-1/8 in