12x 48in. Adjustable Lumen and Color Temperature Commercial LED Panel in White
12x 48in. Adjustable Lumen and Color Temperature Commercial LED Panel in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The CPANL™ LED Switchable Lumen Flat Panel features an integrated driver, with a rigid, deep-drawn backplate that allows CPANL to be suspended. Its unique, Switchable Lumen feature adds to the panel’s flexibility by allowing you to choose between three lumen outputs with a simple switch.
- TECHNOLOGY: CPANL's low-profile design provides increased installation flexibility especially in restricted plenum spaces
- ENERGY SAVINGS: Long-life LEDs, coupled with a high-efficiency driver, provide superior illumination for extended service life
- DIMMING: 0-10 volts driver for dimming down to 10 percent
- RATINGS: Certified for damp locations, CSA certified, IC certified, DLC certified
- VOLTAGE: Standard MVOLT for 120-277 volts
- HOURS OF LIFE: Greater than 70 percent LED lumen maintenance at 60,000 hours (L7060,000
- INSTALLATION: Flexible mounting options including the standard integral T-Bar clips for installation into T-Grid ceilings
- BATTERY: Field-installable LED emergency driver sold separately
- WARRENTY: 5-year limited warranty
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Name:
- Semi Gloss White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1-1/10
- Length:
- 47-7/10
- Light Bulb Type:
- LED
- Lumens:
- 4400
- Material:
- Steel
- Type:
- L270W2G
- UL Listed:
- No
- UPC:
- 194995124930
- Volts:
- 120V-277V
- Width:
- 11-9/10