14 in. 4000K LED Low Profile Fixture in White
14 in. 4000K LED Low Profile Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Hundred: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Provides general illumination for surface-mount residential and light commercial applications
- Hidden cam-latches provide easy diffuser removal
- This LED light provides low maintenance service with no bulbs to change
-
Green
Documents
Specifications
- Application:
- Indoor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Acrylic
- Height:
- 3-1/8 in
- Installation Type:
- Flush Mount
- Length:
- 14 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 1600
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 hr
- UL Listed:
- Yes
- UPC:
- 753573687412
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 13-11/16 in