This product requires certification to purchase.

15W Wall Mount LED Outdoor Sconce in Industrial Grey

Lithonia Lighting

15W Wall Mount LED Outdoor Sconce in Industrial Grey

  • Fast #
  • Part #LOLVTWMM6
  • Item #5130719
  • Manufacturer Part #OLVTWM M6
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

15W Wall Mount LED Outdoor Sconce in Industrial Grey

  • Fast #
  • Part #LOLVTWMM6
  • Item #5130719
  • Manufacturer Part #OLVTWM M6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides years of maintenance-free general illumination for residential and commercial outdoor applications
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Greys
Color Finish Name:
Industrial Grey
Color Temperature:
4000
Dimmable:
No
ETL Listed:
No
Glass Type:
Frosted Diffuser
Height:
11-5/16 in
Installation Type:
Wall Mount, Ceiling Mount
Length:
7 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Up/Down Lighting
Lumens:
600
Material:
Die Cast Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
UPC:
753573237457
Volts:
120/277V
Watts:
15 W
Width:
7-7/16 in