22W 12 in. Outdoor Wall Sconce in Textured Dark Bronze
22W 12 in. Outdoor Wall Sconce in Textured Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Same footprint as a standard HID wall pack, to easily cover the stain
- Expected service life of more than 20 years
- Adjustable light output feature allows the contractor to set the light output during installation, to a perfectly suited for the job site
- Ideal for applications such as carports, loading areas, storage units, warehouses and parking spaces
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Dark Bronze
- Color Temperature:
- 4000
- Depth:
- 5
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12
- Installation Type:
- Wall Mount
- Lumens:
- 2950
- Material:
- Aluminum
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 194994620464
- Volts:
- 120/277V
- Watts:
- 22
- Width:
- 7-1/2