This product requires certification to purchase.

24 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White

Lithonia Lighting

24 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White

  • Fast #
  • Part #L10631RE
  • Item #4067472
  • Manufacturer Part #10631RE
3.7 out of 5 Customer Rating
Brand image
Lithonia Lighting

24 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White

  • Fast #
  • Part #L10631RE
  • Item #4067472
  • Manufacturer Part #10631RE
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Square profile 2' wraparound
  • Two-32W T8 lamps
  • Requires Certification

Specifications

Ballast Type:
Electronic
Color Finish Category:
Whites
Color Finish Name:
White
Length:
24 in
Light Bulb Shape Code:
T8
Light Bulb Type:
Fluorescent
Material:
Die Cast Aluminum
Number of Lights:
4
UL Listed:
No
UPC:
745974926108
Watts:
128 W