24 in. 20W 1200 Lumens Ceiling Light in White
24 in. 20W 1200 Lumens Ceiling Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 182-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- FMLWL 2-Foot 120 Volt Linear Flush Mount 4000K Cool White LED Wraparound, 1,200 Lumens, 0-10 Volt Dimming, White, 24.5-in x 5.5-in x 2.6-in
- Ideal for use in closets, foyers, hallways, corridors, bedrooms, and offices
- The low-profile 2-ft. long FMLWL LED Wraparound by Lithonia Lighting® provides efficient and economical ambient lighting in surface-mount applications with full dimensions of 24.5-in x 5.5-in x 2.6-in. It is ideal for many applications including corridors, kitchens, breakrooms, utility work areas and stairways.
- TRADITIONAL BUT MODERN: Equivalent light output to traditional 2-lamp T8 wraparounds, but with a sleek, modern design
- ENERGY SAVINGS: Uses minimal wattage while still providing the lumens needed to light a space
- STANDARD: Standard 120 volt, used in most residential applications
- RATINGS/LISTINGS: The FMLWL is on the Design Lights Consortium (DLC) qualified products list making it eligible for potential rebates also damp location rated for use in areas such as laundry rooms or stairwells that are subject to moisture
- INSTALLATION: Designed for flush-mount installation
- HOURS OF LIFE: Long-lasting LED technology maintains 70 percent of lumen output for 50,000 hours, over 22 years at 6 hours a day/every day at 4000K cool white color temperature
- DESIGN FEATURE BENEFIT: The white polycarbonate diffuser provides even illumination and softens the appearance of the LEDs for a uniform appearance from below the ceiling
-
Green
Documents
Specifications
- Application:
- Government, Hospitality, Banks and Offices, Residential, Utility, Closet
- Average Life:
- 5.71
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 5-1/2
- Diameter:
- 24-9/20
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White Acrylic Diffuser
- Height:
- 2-3/5
- Installation Type:
- Flush Mount
- Length:
- 24-9/20
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 1400
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 888791197921
- Volts:
- 120V
- Watts:
- 19.6
- Width:
- 5-12/25