This product requires certification to purchase.

3149 Lumen LED Outdoor Wall Sconce in Bronze

Lithonia Lighting

3149 Lumen LED Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #LTWPLED20C50K
  • Item #4738125
  • Manufacturer Part #TWP LED 20C 50K
3.7 out of 5 Customer Rating
Brand image
Lithonia Lighting

3149 Lumen LED Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #LTWPLED20C50K
  • Item #4738125
  • Manufacturer Part #TWP LED 20C 50K
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Energy savings of up to 77% vs. comparable metal halide luminaires; saves more than $100 per luminaire, per year over 250W metal halide
  • Expected service life of 20+ years with lumen maintenance of L98/100,000 hours
  • Die-cast aluminum housing has an impact-resistant, tempered glass lens that is fully gasketed
  • Housing is completely sealed against moisture and environmental contaminants
  • Exterior parts are protected by a zinc-infused super durable TGIC thermoset powder coat finish that provides superior resistance to corrosion and weathering
  • Twenty LEDs
  • Requires Certification

Documents


Specifications

Application:
Outdoor
Ballast Type:
Electronic
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Color Temperature:
5000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Polycarbonate
Height:
15-1/2 in
Installation Type:
Wall Mount
Length:
16-13/16 in
Light Bulb Type:
LED
Lighting Style:
Traditional
Lumens:
4233
Material:
Die Cast Aluminum
Number Of Hours:
100000 h
Power Source:
Electric
UL Listed:
Yes
UPC:
753573897071
Volts:
120/277V
Watts:
45 W
Weight:
17.24 lb
Width:
16-1/8 in